Beli fitting conduit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RACO Liquid-Tight Conduit Fitting (Konektor Konduit)
    Mulai

    Rp859.900

    RACO Liquid-Tight Conduit Fitting (Konektor Konduit)
    Deskripsi:
    These fittings can adjust the angle from straight to 90°, so they’re ideal when flexibility is required for installation, operation, or maintenance. These plastic fittings connect liquid-tight conduit to fixtures, electrical boxes, and enclosures.
    atribut:
    • UNSPSC: 39121420
    • Box Connection: 2 in MNPT
    • Color: Gray
    • Connection Orientation: Straight
    • For use with: Flexible Liquid Tight Non-Metallic Type B Conduit
    • Insulated: No
    • Material: Nylon
    • Overall Length (inch): 2 1/2
    • Overall Width (inch): 3 1/16
    • Standards: CSA C22.2 No. 18; UL 514B
    • Trade Size: 2
  2. Non Brand Tali Rami Goni
    Mulai

    Rp79.900

    Non Brand Tali Rami Goni
    atribut:
    • Color: Golden Brown
  3. MASKO Fitting Plafon (Fitting Lampu)
    Mulai

    Rp4.900

    MASKO Fitting Plafon (Fitting Lampu)
    Deskripsi:
    - Bagian dalam fitting dari kuningan - Cover luar dari bahan PVC berkualitas, aman, kuat dan tahan panas- Desain cover menarik, berbentuk hexagonal- Dengan ukuran diameter E27
    atribut:
    • Fitting Size: E27
    • Material: PVC
  4. Boss Corrugated Conduit (Pipa Flexible Conduit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp879.900

    Boss Corrugated Conduit (Pipa Flexible Conduit)
    Deskripsi:
    Standard- SNI IEC 61386-22:2017- BSEN 61386-22:2004- IEC 61386-22:2002Tahan terhadap benturan keras dan tidak merambatkan api.
    atribut:
    • Length (m): 50
  5. Copy Paper Blue Copy Paper A4 75gsm (Kertas HVS / Fotocopy)
    Rating:
    98% of 100
    (22)
    Mulai

    Rp46.900

  6. DV Metal Flexible Conduit to Box Panel Connector (Sambungan Konduit Fleksibel)
    Mulai

    Rp14.900

    DV Metal Flexible Conduit to Box Panel Connector (Sambungan Konduit Fleksibel)
    Deskripsi:
    Wiring Accessories. Connector.
    atribut:
    • Type: Straight
  7. RACO Hazardous Location Liquid-Tight Conduit Fitting (Konektor Konduit)
    Mulai

    Rp499.900

    RACO Hazardous Location Liquid-Tight Conduit Fitting (Konektor Konduit)
    Deskripsi:
    These fittings join liquid-tight conduit to fixtures, electrical boxes, or enclosures at a 45° angle. They have a split gland ring that slips onto liquid-tight conduit to form a tight seal. The other end inserts into a knockout and tightens down with a locknut. The connection stands up to wet and corrosive environments. These fittings are suitable for use in hazardous locations where flammable gases, vapors, powdered metals, or dust is present.
    atribut:
    • UNSPSC: 39121420
    • Color: Gray
    • For use with: Flexible Liquid Tight Metallic Conduit; Flexible Liquid Tight Non-Metallic Type B Conduit
    • Hazardous Location Rating: Class I, Division 2Class II, Division 1 and 2Class III, Division 1 and 2
    • Material: Iron; Steel
  8. monotaro Cable Protector Spiral Wrap (Pelindung Kabel/Spiral Tube)
    Mulai

    Rp45.900

    monotaro Cable Protector Spiral Wrap (Pelindung Kabel/Spiral Tube)
    Deskripsi:
    It can be protected by wrapping it around an electric wire. Branching can also be set freely. The pitch is finer than the conventional product, making it easier to handle.For wiring bundles with many branches, wiring arrangement, etc.Press the end against the wire and turn around clockwise.
    atribut:
    • Binding Diameter Range (mm): 13 to 70
    • Color: Natural
    • Inner Diameter D (mm): 13
    • Length L (m): 5
    • Material: Polyethylene
    • Operating Temperature Range (°C): -10 to 80
    • Outer Diameter D1 (mm): 15
    • Width (mm): 16
  9. SANKEI Peripheral Fitting
    Mulai

    Rp24.900

    SANKEI Peripheral Fitting
    atribut:
    • Compatible K-Flex: KMS, KMV, KPF, KIC, KIV, KUU, KMB, KIB
    • Material: Cold rolled steel sheet , Surface treatment: Chromate treatment on electrogalvanization
    • Operating Ambient Temperature (°C): -50 to 200
  10. THOMAS BETTS Hazardous Location Liquid-Tight Conduit Fitting (Konektor Konduit)
    Mulai

    Rp999.900

    THOMAS BETTS Hazardous Location Liquid-Tight Conduit Fitting (Konektor Konduit)
    Deskripsi:
    These fittings join liquid-tight conduit to fixtures, electrical boxes, or enclosures with a straight connection. They have a split gland ring that slips onto liquid-tight conduit to form a tight seal. The other end inserts into a knockout and tightens down with a locknut. The connection stands up to wet and corrosive environments. These fittings are suitable for use in hazardous locations where flammable gases, vapors, powdered metals, or dust is present.
    atribut:
    • UNSPSC: 39121202
    • Color: Gray
    • Connection Orientation: Straight
    • For use with: Flexible Liquid Tight Metallic Conduit
    • Hazardous Location Rating: Class I, Division 2Class II, Division 1 and 2Class III Division 1 and 2
  11. PITHON Flexible Metal Conduit
    Mulai

    Rp419.900

    PITHON Flexible Metal Conduit
    Deskripsi:
    - Galvanized steel core- Highly flexibility and impact resistant- Corrosion resistant- For massa production equipment, machine tools, any morrow space for electrical wiring aplications
  12. Boss Pipa Conduit
    Mulai

    Rp19.900

    Boss Pipa Conduit
    Deskripsi:
    All BOSS Rigid PVC Conduit and Fittings are manufactured in strict accordance with the British Standard BSEN 61386 - 21:2004/ IEC 61386-21:2002 Top quality, High Impact Polyvinyl Chloride is used to manufactured the conduit and Fittings.
    atribut:
    • Length (m): 2.9
    • SNI License: Yes
    • SNI Number: PCS 00063.04
  13. THOMAS BETTS Surface Mount Clamp for Conduit & Pipe
    Mulai

    Rp949.900

    THOMAS BETTS Surface Mount Clamp for Conduit & Pipe
    Deskripsi:
    These conduit and pipe strap clamps have a one-hole design that allows them to snap onto pipe or conduit for easy positioning before mounting. They bolt onto a surface to hold the pipe or conduit in place.
    atribut:
    • UNSPSC: 39121701
    • Color: Gray
    • Compatible Conduit Trade Size: 3/8
    • Compatible Conduit Type: IMC
    • Compatible Nominal Conduit/Pipe Size (inch): 3/8
    • Compatible Pipe Size (inch): 3/8
    • Finish: Zinc Plated
    • For use with: Cable; Conduit; Pipe
    • Material: Steel
    • Overall Length (inch): 1 3/4
    • Overall Width (inch): 3/4
Daftar Harga fitting conduit Terbaru October 2026
Vinilon Fitting Conduit SocketRp4.900
RACO Liquid-Tight Conduit Fitting (Konektor Konduit)Rp859.900
Non Brand Tali Rami GoniRp79.900
MASKO Fitting Plafon (Fitting Lampu)Rp4.900
Boss Corrugated Conduit (Pipa Flexible Conduit)Rp879.900
Vinilon Klem Pipa Konduit URp4.900
Copy Paper Blue Copy Paper A4 75gsm (Kertas HVS / Fotocopy)Rp46.900
DV Metal Flexible Conduit to Box Panel Connector (Sambungan Konduit Fleksibel)Rp14.900
RACO Hazardous Location Liquid-Tight Conduit Fitting (Konektor Konduit)Rp499.900
monotaro Cable Protector Spiral Wrap (Pelindung Kabel/Spiral Tube)Rp45.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)